Motion
40A43
A-Plate Sprocket - 40 / 1/2 in, A Hub, 43 Teeth, 0.7188 in Stock Bore
Mi Item #00159893
MFR #40A43
Price$50.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 40 / 1/2 in, A Hub, 43 Teeth, 0.7188 in Stock Bore
Mi Item #00159893
MFR #40A43

Mfr description
40A43 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.24/each

Specifications

Dimensions

  • Bore Diameter
    0.7188 in
  • Caliper Diameter
    6.5320 in
  • Outside Diameter
    7.1300 in
  • Pitch Diameter
    6.8500 in
  • Tooth Width
    0.2840 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309372
  • Number Of Teeth
    43
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)