Motion
40A46
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 46 Teeth
Mi Item #00159920
MFR #40A46
Price$72.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 46 Teeth
Mi Item #00159920
MFR #40A46

Mfr description
40A46 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.93/each

Specifications

Dimensions

  • Caliper Diameter
    7.0140 in
  • Outside Diameter
    7.6100 in
  • Pitch Diameter
    7.3270 in
  • Tooth Width
    0.2840 in
  • Weight
    3.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309402
  • Number Of Teeth
    46
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)