Motion
40A47
A-Plate Sprocket - 40 / 1/2 in, A Hub, 47 Teeth, Steel Material
Mi Item #00159927
MFR #40A47
Price$74.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 40 / 1/2 in, A Hub, 47 Teeth, Steel Material
Mi Item #00159927
MFR #40A47

Mfr description
40A47 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.72/each

Specifications

Dimensions

  • Caliper Diameter
    7.1690 in
  • Outside Diameter
    7.7700 in
  • Pitch Diameter
    7.4860 in
  • Tooth Width
    0.2840 in
  • Weight
    3.30 lbs

Details

  • Bore Range
    0.7188 to 6.9400 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039309419
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    47
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)