Motion
40A48
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 48 Teeth, Steel Material
MI ITEM #00159928
MFR #40A48
Price$559.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 48 Teeth, Steel Material
MI ITEM #00159928
MFR #40A48

Mfr description
40A48 SPKT(OLD#PKSB48-1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.95/each

Specifications

Dimensions

  • Pitch Diameter
    7.6450 in
  • Tooth Width
    0.2840 in
  • Weight
    3.70 lbs

Details

  • Bore Range
    0.7188 to 7.0900 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    781711162705
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711162705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)