Motion
40A49
A-Plate Sprocket - 40 / 1/2 in, A Hub, 49 Teeth, 0.7188 in Stock Bore
Mi Item #00159944
MFR #40A49
Price$56.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 40 / 1/2 in, A Hub, 49 Teeth, 0.7188 in Stock Bore
Mi Item #00159944
MFR #40A49

Mfr description
40A49 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.12/each

Specifications

Dimensions

  • Bore Diameter
    0.7188 in
  • Caliper Diameter
    7.4870 in
  • Outside Diameter
    8.0900 in
  • Pitch Diameter
    7.8040 in
  • Tooth Width
    0.2840 in
  • Weight
    3.44 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309433
  • Number Of Teeth
    49
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)