Motion
40A50
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 50 Teeth
MI ITEM #00159953
MFR #40A50
Price$57.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 50 Teeth
MI ITEM #00159953
MFR #40A50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.64/each

Specifications

Dimensions

  • Caliper Diameter
    7.6500 in
  • Outside Diameter
    8.2500 in
  • Pitch Diameter
    7.9630 in
  • Tooth Width
    0.2840 in
  • Weight
    3.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309440
  • Number Of Teeth
    50
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309440

Overview

Mfr description
40A50 23/32 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text