Motion
40A54
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 54 Teeth
Mi Item #00159984
MFR #40A54
Price$61.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 54 Teeth
Mi Item #00159984
MFR #40A54

Mfr description
40A54 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.54/each

Specifications

Dimensions

  • Caliper Diameter
    8.2860 in
  • Outside Diameter
    8.8900 in
  • Pitch Diameter
    8.5990 in
  • Tooth Width
    0.2840 in
  • Weight
    4.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309488
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)