Motion
40A57
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 57 Teeth, Steel Material
MI ITEM #00160000
MFR #40A57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 57 Teeth, Steel Material
MI ITEM #00160000
MFR #40A57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40A57 SPKT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    57
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    9.3600 in
  • Pitch Diameter
    9.076 in
  • Maximum Bore Diameter
    8.53 in
  • Tooth Width
    0.284 in
  • UPC_NO
    662289181278
  • Weight
    4.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text