Motion
40A60
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 60 Teeth, Steel Material
Mi Item #00160020
MFR #40A60
Price$706.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 60 Teeth, Steel Material
Mi Item #00160020
MFR #40A60

Mfr description
40A60 SPKT(OLD#PKSB60-1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.14/each

Specifications

Dimensions

  • Pitch Diameter
    9.5540 in
  • Tooth Width
    0.2840 in
  • Weight
    5.70 lbs

Details

  • Bore Range
    0.7188 to 9.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    781711162743
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711162743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)