Motion
40A60

DODGE
40A60

Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 60 Teeth, Steel Material
Mi Item #00160023
MFR #40A60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A60

Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 60 Teeth, Steel Material
Mi Item #00160023
MFR #40A60

Mfr description
40A60 PLATE SPROCKET 103073
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.2840 in
  • Maximum Bore Diameter
    9 in
  • Outside Diameter
    9.8400 in
  • Pitch Diameter
    9.554 in
  • Tooth Width
    0.284 in
  • Weight
    5.36 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog Number
    103073
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475052547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)