Motion
40A60
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 60 Teeth, Steel Material
MI ITEM #00160028
MFR #40A60
Your Price$54.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 60 Teeth, Steel Material
MI ITEM #00160028
MFR #40A60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.65/each(List $91.81)

Overview

Mfr description
40A60 23/32 SB HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    9.8400 in
  • Caliper Diameter
    9.2410 in
  • Pitch Diameter
    9.554 in
  • Maximum Bore Diameter
    9 in
  • Tooth Width
    0.284 in
  • Manufacturer Upc Number
    97039309549
  • UPC_NO
    097039309549
  • Weight
    5.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text