Motion
40A96

DODGE
40A96

Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 96 Teeth, Steel Material
MI ITEM #00160070
MFR #40A96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A96

Stock Bore A-Plate Sprocket - 40 / 1/2 in, A Hub, 96 Teeth, Steel Material
MI ITEM #00160070
MFR #40A96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40A96 PLATE SPROCKET 103277

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.9375 to 14.7300 in
  • Hub Type
    A
  • Pitch Diameter
    15.2789 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    782475054336
  • UPC_NO
    782475054336
  • Weight
    13.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text