Motion
40A96
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 96 Teeth, Steel Material
MI ITEM #00160075
MFR #40A96
List Price$200.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 96 Teeth, Steel Material
MI ITEM #00160075
MFR #40A96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.89/each for your price

Overview

Mfr description
40A96 15/16 SB HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    15.5700 in
  • Caliper Diameter
    14.9690 in
  • Pitch Diameter
    15.282 in
  • Maximum Bore Diameter
    14.73 in
  • Tooth Width
    0.284 in
  • Manufacturer Upc Number
    97039309594
  • UPC_NO
    097039309594
  • Weight
    13.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text