Motion
40A112
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 112 Teeth, Steel Material
MI ITEM #00160084
MFR #40A112
List Price$280.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 112 Teeth, Steel Material
MI ITEM #00160084
MFR #40A112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$280.94/each for your price

Overview

Mfr description
40A112 15/16 SB HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    112
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    18.1200 in
  • Caliper Diameter
    17.5150 in
  • Pitch Diameter
    17.827 in
  • Maximum Bore Diameter
    17.28 in
  • Tooth Width
    0.284 in
  • Manufacturer Upc Number
    97039309600
  • UPC_NO
    097039309600
  • Weight
    18.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text