Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
41A16

Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 16 Teeth, Steel Material
MI ITEM #00160097
MFR #41A16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41A16 PLATE SPROCKET 103027

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.6250 to 2.0600 in
  • Hub Type
    A
  • Pitch Diameter
    2.5465 in
  • Tooth Width
    0.2270 in
  • Manufacturer Upc Number
    782475052080
  • UPC_NO
    782475052080
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text