Motion
41A20
Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 20 Teeth, Steel Material
MI ITEM #00160132
MFR #41A20
Your Price$98.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 20 Teeth, Steel Material
MI ITEM #00160132
MFR #41A20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.41/each(List $101.89)

Overview

Mfr description
41A20 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.6250 to 1.8750 in
  • Length Through Bore
    0.2260 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    3.4570 in
  • Pitch Diameter
    3.1962 in
  • Maximum Bore Diameter
    1.8750 in
  • Tooth Width
    0.227 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    41A20
  • Manufacturer Upc Number
    662289280667
  • UPC_NO
    662289280667
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text