Motion
41A20
A-Plate Sprocket - 41 / 1/2 in, A Hub, 20 Teeth, 0.6250 in Stock Bore
Mi Item #00160139
MFR #41A20
Price$41.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 41 / 1/2 in, A Hub, 20 Teeth, 0.6250 in Stock Bore
Mi Item #00160139
MFR #41A20

Mfr description
41A20 5/8 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.42/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    2.8900 in
  • Outside Diameter
    3.4600 in
  • Pitch Diameter
    3.1960 in
  • Tooth Width
    0.2270 in
  • Weight
    0.52 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039308634
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)