Motion
41A22
Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 22 Teeth, Steel Material
MI ITEM #00160150
MFR #41A22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 22 Teeth, Steel Material
MI ITEM #00160150
MFR #41A22

Mfr description
41A22 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.2260 in
  • Outside Diameter
    3.7780 in
  • Pitch Diameter
    3.5130 in
  • Tooth Width
    0.2260 in
  • Weight
    0.48 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1107994
  • Manufacturer Upc Number
    662289130696
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289130696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)