Overview
Mfr description
41A23 PLATE SPROCKET 103034
Specifications
- Chain Number & Pitch41 / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth23
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs0
- Bore Range0.6250 to 3.1900 in
- Hub TypeA
- Pitch Diameter3.6606 in
- Tooth Width0.2270 in
- Manufacturer Upc Number782475052158
- UPC_NO782475052158
- Weight0.70 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data