Motion
41A28
A-Plate Sprocket - 41 / 1/2 in, A Hub, 28 Teeth, Steel Material
MI ITEM #00160209
MFR #41A28
Price$49.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 41 / 1/2 in, A Hub, 28 Teeth, Steel Material
MI ITEM #00160209
MFR #41A28

Mfr description
41A28 5/8 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.51/each

Specifications

Dimensions

  • Caliper Diameter
    4.1590 in
  • Outside Diameter
    4.7400 in
  • Pitch Diameter
    4.4650 in
  • Tooth Width
    0.2270 in
  • Weight
    0.86 lbs

Details

  • Bore Range
    0.6250 to 4.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039308719
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308719

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)