Motion
41A30
Stock Bore Sprocket - 41 / 1/2 in, A Hub, 30 Teeth
MI ITEM #00160218
MFR #41A30
Your Price$35.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, A Hub, 30 Teeth
MI ITEM #00160218
MFR #41A30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.79/each(List $49.39)

Overview

Mfr description
41A30 19/32 SB HT

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    5.0600 in
  • Caliper Diameter
    4.4770 in
  • Pitch Diameter
    4.7830 in
  • Tooth Width
    0.2270 in
  • Manufacturer Upc Number
    97039308733
  • UPC_NO
    097039308733
  • Weight
    0.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text