Motion
41A32
Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00160220
MFR #41A32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 32 Teeth, Steel Material
MI ITEM #00160220
MFR #41A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41A32 SPKT

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.2260 in
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    5.3770 in
  • Pitch Diameter
    5.1010 in
  • Tooth Width
    0.2260 in
  • Manufacturer Catalog Number
    1108059
  • Manufacturer Upc Number
    662289240753
  • UPC_NO
    662289240753
  • Manufacturer Catalog
  • Weight
    1.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text