Motion
41A32
Stock Bore Sprocket - 41 / 1/2 in, A Hub, 32 Teeth
MI ITEM #00160227
MFR #41A32
List Price$51.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, A Hub, 32 Teeth
MI ITEM #00160227
MFR #41A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.39/each for your price

Overview

Mfr description
41A32 19/32 SB HT

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    5.3800 in
  • Caliper Diameter
    4.7940 in
  • Pitch Diameter
    5.1010 in
  • Tooth Width
    0.2270 in
  • Manufacturer Upc Number
    97039308757
  • UPC_NO
    097039308757
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text