Motion
41A40
A-Plate Sprocket - 41 / 1/2 in, A Hub, 40 Teeth, Steel Material
Mi Item #00160253
MFR #41A40
Price$59.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 41 / 1/2 in, A Hub, 40 Teeth, Steel Material
Mi Item #00160253
MFR #41A40

Mfr description
41A40 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.42/each

Specifications

Dimensions

  • Caliper Diameter
    6.0670 in
  • Outside Diameter
    6.6500 in
  • Pitch Diameter
    6.3730 in
  • Tooth Width
    0.2270 in
  • Weight
    1.80 lbs

Details

  • Bore Range
    0.7188 to 5.9100 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    097039308825
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039308825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)