Motion
41A45
Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 45 Teeth, Steel Material
MI ITEM #00160262
MFR #41A45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 45 Teeth, Steel Material
MI ITEM #00160262
MFR #41A45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41A45 SPKT

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    45
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Length Through Bore
    0.2260 in
  • Hub Type
    A
  • Outside Diameter
    7.4500 in
  • Pitch Diameter
    7.1677 in
  • Number Of Strands
    1
  • Manufacturer Upc Number
    662289200733
  • UPC_NO
    662289250790
  • Weight
    2.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text