Motion
41A54
Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 54 Teeth, Steel Material
Mi Item #00160281
MFR #41A54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 41 / 1/2 in, A Hub, 54 Teeth, Steel Material
Mi Item #00160281
MFR #41A54

Mfr description
41A54 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Browning type A steel plate roller chain sprockets are offered in single pitch range of 25-200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    0.2260 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    8.8850 in
  • Pitch Diameter
    8.5992 in
  • Weight
    3.73 lbs

Details

  • Bore Range
    0.7500 to 2.3750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    41A54
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289180813
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289180813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)