Motion
41A72
A-Plate Sprocket - 41 / 1/2 in, A Hub, 72 Teeth, Steel Material
MI ITEM #00160305
MFR #41A72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 41 / 1/2 in, A Hub, 72 Teeth, Steel Material
MI ITEM #00160305
MFR #41A72

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41A72 SPKT(OLD#PKSU72)

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    72
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.7188 to 10.9200 in
  • Length Through Bore
    0.2260 in
  • Hub Type
    A
  • Outside Diameter
    11.7520 in
  • Pitch Diameter
    11.4630 in
  • Maximum Bore Diameter
    2.3750 in
  • Chain Number
    41
  • Tooth Width
    0.2270 in
  • Manufacturer Upc Number
    781711161128
  • UPC_NO
    781711161128
  • Weight
    6.60 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text