Motion
50A12
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 12 Teeth, Steel Material
Mi Item #00160349
MFR #50A12
Price$31.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 12 Teeth, Steel Material
Mi Item #00160349
MFR #50A12

Mfr description
50A12 5/8 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.55/each

Specifications

Dimensions

  • Caliper Diameter
    2.0150 in
  • Maximum Bore Diameter
    1.67 in
  • Outside Diameter
    2.7100 in
  • Pitch Diameter
    2.415 in
  • Tooth Width
    0.343 in
  • Weight
    0.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309617
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)