Motion
50A13
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 13 Teeth
MI ITEM #00160356
MFR #50A13
Price$31.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 13 Teeth
MI ITEM #00160356
MFR #50A13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.55/each

Specifications

Dimensions

  • Caliper Diameter
    2.1930 in
  • Outside Diameter
    2.9100 in
  • Pitch Diameter
    2.6120 in
  • Tooth Width
    0.3430 in
  • Weight
    0.45 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309624
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309624

Overview

Mfr description
50A13 5/8 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text