Motion
50A15 PLATE SPKT

DODGE
50A15 PLATE SPKT

Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 15 Teeth, Steel Material
Mi Item #00160368
MFR #50A15 PLATE SPKT
Price$45.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50A15 PLATE SPKT

Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 15 Teeth, Steel Material
Mi Item #00160368
MFR #50A15 PLATE SPKT

Mfr description
50A15 PLATE SPROCKET 103080
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.90/each

Specifications

Dimensions

  • Pitch Diameter
    2.9842 in
  • Tooth Width
    0.3430 in
  • Weight
    0.70 lbs

Details

  • Bore Range
    0.6250 to 2.2800 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    782475052608
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475052608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)