Motion
50A15
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 15 Teeth, Steel Material
Mi Item #00160374
MFR #50A15
Price$28.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 15 Teeth, Steel Material
Mi Item #00160374
MFR #50A15

Mfr description
50A15 5/8 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.64/each

Specifications

Dimensions

  • Caliper Diameter
    2.5900 in
  • Maximum Bore Diameter
    2.28 in
  • Outside Diameter
    3.3200 in
  • Pitch Diameter
    3.006 in
  • Tooth Width
    0.343 in
  • Weight
    0.62 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309648
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)