Motion
50A17
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 17 Teeth, Steel Material
MI ITEM #00160393
MFR #50A17
List Price$45.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 17 Teeth, Steel Material
MI ITEM #00160393
MFR #50A17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.06/each for your price

Overview

Mfr description
50A17 5/8 SB HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    3.7200 in
  • Caliper Diameter
    2.9870 in
  • Pitch Diameter
    3.401 in
  • Maximum Bore Diameter
    2.69 in
  • Tooth Width
    0.343 in
  • Manufacturer Upc Number
    97039309662
  • UPC_NO
    097039309662
  • Weight
    0.79 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text