Motion
50A18
A-Plate Sprocket - 50 / 5/8 in, A Hub, 18 Teeth, Steel Material
MI ITEM #00160394
MFR #50A18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 50 / 5/8 in, A Hub, 18 Teeth, Steel Material
MI ITEM #00160394
MFR #50A18

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50A18 SPKT(OLD#PKSC18-1)

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.6250 to 2.8900 in
  • Length Through Bore
    0.3430 in
  • Hub Type
    A
  • Outside Diameter
    3.9200 in
  • Pitch Diameter
    3.5990 in
  • Maximum Bore Diameter
    1.8750 in
  • Chain Number
    50
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    781711567524
  • UPC_NO
    781711567524
  • Weight
    0.78 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text