Motion
50A18
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 18 Teeth, Steel Material
Mi Item #00160403
MFR #50A18
Price$39.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 18 Teeth, Steel Material
Mi Item #00160403
MFR #50A18

Mfr description
50A18 5/8 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.89/each

Specifications

Dimensions

  • Caliper Diameter
    3.1990 in
  • Maximum Bore Diameter
    2.89 in
  • Outside Diameter
    3.9200 in
  • Pitch Diameter
    3.599 in
  • Tooth Width
    0.343 in
  • Weight
    0.89 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309679
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)