Motion
50A19
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00160404
MFR #50A19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 19 Teeth, Steel Material
MI ITEM #00160404
MFR #50A19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50A19 SPKT(OLD#PKSC19-1)

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.6250 to 3.0800 in
  • Hub Type
    A
  • Pitch Diameter
    3.7970 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    781711567531
  • UPC_NO
    781711567531
  • Weight
    0.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text