Motion
50A19
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 19 Teeth
Mi Item #00160413
MFR #50A19
Price$48.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 19 Teeth
Mi Item #00160413
MFR #50A19

Mfr description
50A19 5/8 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.63/each

Specifications

Dimensions

  • Caliper Diameter
    3.3840 in
  • Outside Diameter
    4.1200 in
  • Pitch Diameter
    3.7980 in
  • Tooth Width
    0.3430 in
  • Weight
    0.99 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309686
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)