Motion
50A20
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 20 Teeth
MI ITEM #00160423
MFR #50A20
Your Price$37.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 20 Teeth
MI ITEM #00160423
MFR #50A20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$37.96/each(List $47.63)

Overview

Mfr description
50A20 3/4 SB HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    4.3200 in
  • Caliper Diameter
    3.5950 in
  • Pitch Diameter
    3.9950 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    97039309693
  • UPC_NO
    097039309693
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text