Motion
50A21
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 21 Teeth
MI ITEM #00160433
MFR #50A21
Your Price$43.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 21 Teeth
MI ITEM #00160433
MFR #50A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.16/each(List $48.78)

Overview

Mfr description
50A21 3/4 SB HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Hub Type
    A
  • Outside Diameter
    4.5200 in
  • Caliper Diameter
    3.7820 in
  • Pitch Diameter
    4.1940 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    97039309709
  • UPC_NO
    097039309709
  • Weight
    1.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text