Motion
DMD-35-1 SOCOL D1

DIAMOND CHAIN COMPANY
DMD-35-1 SOCOL D1

Connecting Link - 35 / 3/8 in Pitch
Mi Item #00160434
MFR #DMD-35-1 SOCOL D1
Price$11.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-1 SOCOL D1

Connecting Link - 35 / 3/8 in Pitch
Mi Item #00160434
MFR #DMD-35-1 SOCOL D1

Mfr description
35 E1 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.44/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    35 / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647105465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)