Motion
50A23
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 23 Teeth, Steel Material
MI ITEM #00160454
MFR #50A23
Your Price$38.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 23 Teeth, Steel Material
MI ITEM #00160454
MFR #50A23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.29/each(List $52.84)

Overview

Mfr description
50A23 3/4 SB HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    4.9200 in
  • Caliper Diameter
    4.1790 in
  • Pitch Diameter
    4.59 in
  • Maximum Bore Diameter
    3.89 in
  • Tooth Width
    0.343 in
  • Manufacturer Upc Number
    97039309723
  • UPC_NO
    097039309723
  • Weight
    1.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text