Motion
50A25
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 25 Teeth
MI ITEM #00160474
MFR #50A25
Price$47.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 25 Teeth
MI ITEM #00160474
MFR #50A25

Mfr description
50A25 23/32 SB HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.25/each

Specifications

Dimensions

  • Caliper Diameter
    4.5770 in
  • Outside Diameter
    5.3200 in
  • Pitch Diameter
    4.9870 in
  • Tooth Width
    0.3430 in
  • Weight
    1.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309747
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)