Motion
50A26
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 26 Teeth
MI ITEM #00160483
MFR #50A26
Price$41.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 26 Teeth
MI ITEM #00160483
MFR #50A26

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.26/each

Specifications

Dimensions

  • Caliper Diameter
    4.7850 in
  • Outside Diameter
    5.5200 in
  • Pitch Diameter
    5.1850 in
  • Tooth Width
    0.3430 in
  • Weight
    1.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309754
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309754

Overview

Mfr description
50A26 23/32 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text