Motion
50A27
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 27 Teeth
MI ITEM #00160492
MFR #50A27
Price$44.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 27 Teeth
MI ITEM #00160492
MFR #50A27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.60/each

Specifications

Dimensions

  • Caliper Diameter
    4.9750 in
  • Outside Diameter
    5.7200 in
  • Pitch Diameter
    5.3840 in
  • Tooth Width
    0.3430 in
  • Weight
    2.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309761
  • Number Of Teeth
    27
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309761

Overview

Mfr description
50A27 23/32 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text