Motion
50A29
A-Plate Sprocket - 50 / 5/8 in, A Hub, 29 Teeth, Steel Material
MI ITEM #00160508
MFR #50A29
Your Price$45.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 50 / 5/8 in, A Hub, 29 Teeth, Steel Material
MI ITEM #00160508
MFR #50A29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.18/each(List $62.36)

Overview

Mfr description
50A29 23/32 SB HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    29
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.7188 to 5.0800 in
  • Hub Type
    A
  • Outside Diameter
    6.1200 in
  • Caliper Diameter
    5.3710 in
  • Pitch Diameter
    5.7810 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    097039309785
  • UPC_NO
    097039309785
  • Weight
    2.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text