Motion
50A30
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 30 Teeth, Steel Material
Mi Item #00160509
MFR #50A30
Price$484.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 30 Teeth, Steel Material
Mi Item #00160509
MFR #50A30

Mfr description
50A30 SPKT(OLD#PKSC30-1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.40/each

Specifications

Dimensions

  • Pitch Diameter
    5.9790 in
  • Tooth Width
    0.3430 in
  • Weight
    2.70 lbs

Details

  • Bore Range
    0.7188 to 5.2800 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    781711162903
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711162903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)