Motion
50A30
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 30 Teeth
Mi Item #00160518
MFR #50A30
Price$54.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 30 Teeth
Mi Item #00160518
MFR #50A30

Mfr description
50A30 23/32 SB HT SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.23/each

Specifications

Dimensions

  • Caliper Diameter
    5.5790 in
  • Outside Diameter
    6.3200 in
  • Pitch Diameter
    5.9790 in
  • Tooth Width
    0.3430 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309792
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)