Motion
50A31
A-Plate Sprocket - 50 / 5/8 in, A Hub, 31 Teeth, Steel Material
MI ITEM #00160527
MFR #50A31
Your Price$47.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 50 / 5/8 in, A Hub, 31 Teeth, Steel Material
MI ITEM #00160527
MFR #50A31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.91/each(List $66.11)

Overview

Mfr description
50A31 23/32 SB HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    31
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    0.7188 to 5.4800 in
  • Hub Type
    A
  • Outside Diameter
    6.5200 in
  • Caliper Diameter
    5.7700 in
  • Pitch Diameter
    6.1780 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    097039309808
  • UPC_NO
    097039309808
  • Weight
    2.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text