Motion
50A32
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 32 Teeth, Steel Material
Mi Item #00160537
MFR #50A32
Price$57.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 32 Teeth, Steel Material
Mi Item #00160537
MFR #50A32

Mfr description
50A32 23/32 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.19/each

Specifications

Dimensions

  • Caliper Diameter
    5.9760 in
  • Maximum Bore Diameter
    5.69 in
  • Outside Diameter
    6.7200 in
  • Pitch Diameter
    6.376 in
  • Tooth Width
    0.343 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039309815
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039309815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)