Motion
50A36
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 36 Teeth, Steel Material
Mi Item #00160561
MFR #50A36
Price$573.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 36 Teeth, Steel Material
Mi Item #00160561
MFR #50A36

Mfr description
50A36 SPKT(OLD#PKSC36-1)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.63/each

Specifications

Dimensions

  • Pitch Diameter
    7.1710 in
  • Tooth Width
    0.3430 in
  • Weight
    3.80 lbs

Details

  • Bore Range
    0.7188 to 6.4800 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    781711162941
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711162941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)