Motion
50A38
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 38 Teeth, Steel Material
MI ITEM #00160577
MFR #50A38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 50 / 5/8 in, A Hub, 38 Teeth, Steel Material
MI ITEM #00160577
MFR #50A38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50A38 SPKT
  • Hardened Teeth at No Extra Cost - Drives sizes up to 40 teeth on 40 through 160 Chain

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    38
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    0.3430 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    A
  • Outside Diameter
    7.9180 in
  • Pitch Diameter
    7.5680 in
  • Tooth Width
    0.3430 in
  • Manufacturer Catalog Number
    1108984
  • Manufacturer Upc Number
    662289317936
  • UPC_NO
    662289317936
  • Manufacturer Catalog
  • Weight
    3.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text